Mayo scissors
Blunt/blunt, straight tips, Toughcut®, 150 mm, 39 mm, +
Catalog # FSCI14110-15
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Blunt/blunt, straight tips, Toughcut®
- Length:150 mm
- Seq:01
- Serrated:+
- Blade length:39 mm



