Order Entry
Belgium
Orders LinkContactUsLinkComponent
Wagner scissors

Wagner scissors

Sharp/sharp, straight tips, 120 mm, 30 mm, +
Catalog # FSCI14070-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Wagner scissors
Catalog # FSCI14070-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Wagner scissors
Wagner scissors

Sharp/sharp, straight tips, 120 mm, 30 mm, +

Price
64,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips
  • Length:
    120 mm
  • Seq:
    04
  • Serrated:
    +
  • Blade length:
    30 mm