Order Entry
Belgium
Orders LinkContactUsLinkComponent
Strabismus scissors

Strabismus scissors

Blunt/blunt, straight tips, 90 mm, 19 mm
Catalog # FSCI14074-09
Marketsource
Supplier:   FINE SCIENCE TOOLS
Strabismus scissors
Catalog # FSCI14074-09
Supplier:  FINE SCIENCE TOOLS
Marketsource
Strabismus scissors
Strabismus scissors

Blunt/blunt, straight tips, 90 mm, 19 mm

Price
61,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    90 mm
  • Seq:
    02
  • Blade length:
    19 mm