Order Entry
Belgium
Orders LinkContactUsLinkComponent
Strabismus scissors

Strabismus scissors

Blunt/blunt, straight tips, 115 mm, 23 mm
Catalog # FSCI14074-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Strabismus scissors
Catalog # FSCI14074-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Strabismus scissors
Strabismus scissors

Blunt/blunt, straight tips, 115 mm, 23 mm

Price
60,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    115 mm
  • Seq:
    04
  • Blade length:
    23 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.