Order Entry
Belgium
Orders LinkContactUsLinkComponent
Extra fine Graefe forceps

Extra fine Graefe forceps

Stainless steel, 100 mm, Serrated, Curved, 0,5×0,5 mm, 0,5 mm
Catalog # FSCI11152-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Extra fine Graefe forceps
Catalog # FSCI11152-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Extra fine Graefe forceps
Extra fine Graefe forceps

Stainless steel, 100 mm, Serrated, Curved, 0,5×0,5 mm, 0,5 mm

Price
59,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip size:
    0,5×0,5 mm
  • Tip width:
    0,5 mm
  • Tip shape:
    Curved
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.