Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont SS forceps

Dumont SS forceps

SS, Inox, 135 mm, Standard, Straight, 0,2×0,12 mm
Catalog # FSCI11203-23
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont SS forceps
Catalog # FSCI11203-23
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont SS forceps
Dumont SS forceps

SS, Inox, 135 mm, Standard, Straight, 0,2×0,12 mm

Price
38,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    SS
  • Length:
    135 mm
  • Material:
    Inox
  • Seq:
    02
  • Tip style:
    Standard
  • Tip size:
    0,2×0,12 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.