Dumont #4 forceps
#4, Dumoxel, 110 mm, Standard, Straight, 0,13×0,08 mm
Catalog # FSCI11241-30
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:#4
- Length:110 mm
- Material:Dumoxel
- Seq:03
- Tip style:Standard
- Tip size:0,13×0,08 mm
- Tip shape:Straight



