Order Entry
Belgium
Orders LinkContactUsLinkComponent
Iris forceps

Iris forceps

Stainless steel, 70 mm, Serrated, Straight, 0,6×0,5 mm, 0,6 mm
Catalog # FSCI11064-07
Marketsource
Supplier:   FINE SCIENCE TOOLS
Iris forceps
Catalog # FSCI11064-07
Supplier:  FINE SCIENCE TOOLS
Marketsource
Iris forceps
Iris forceps

Stainless steel, 70 mm, Serrated, Straight, 0,6×0,5 mm, 0,6 mm

Price
55,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    70 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Serrated
  • Tip size:
    0,6×0,5 mm
  • Tip width:
    0,6 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.