Iris forceps
Stainless steel, 70 mm, Serrated, Curved, 0,6×0,5 mm, 0,6 mm
Catalog # FSCI11065-07
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:70 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:0,6×0,5 mm
- Tip width:0,6 mm
- Tip shape:Curved
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



