Ring forceps
Stainless steel, 90 mm, Smooth, Straight, 6×0,9 mm
Catalog # FSCI11106-09
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
For transport of tissue and organs. A limit screw prevents excessive applied pressure.
Specifications
- Length:90 mm
- Material:Stainless steel
- Tip style:Smooth
- Tip size:6×0,9 mm
- Tip shape:Straight



