Order Entry
Belgium
Orders LinkContactUsLinkComponent
Bishop-Harmon forceps

Bishop-Harmon forceps

Stainless steel, 85 mm, 1×2 teeth, Straight, 0,5×0,5 mm, 0,5 mm
Catalog # FSCI11070-08
Marketsource
Supplier:   FINE SCIENCE TOOLS
Bishop-Harmon forceps
Catalog # FSCI11070-08
Supplier:  FINE SCIENCE TOOLS
Marketsource
Bishop-Harmon forceps
Bishop-Harmon forceps

Stainless steel, 85 mm, 1×2 teeth, Straight, 0,5×0,5 mm, 0,5 mm

Price
155,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    85 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    1×2 teeth
  • Tip size:
    0,5×0,5 mm
  • Tip width:
    0,5 mm
  • Tip shape:
    Straight