Order Entry
Belgium
Orders LinkContactUsLinkComponent
Extra fine Bonn scissors

Extra fine Bonn scissors

Sharp/sharp, straight tips, 85 mm, 13 mm
Catalog # FSCI14084-08
Marketsource
Supplier:   FINE SCIENCE TOOLS
Extra fine Bonn scissors
Catalog # FSCI14084-08
Supplier:  FINE SCIENCE TOOLS
Marketsource
Extra fine Bonn scissors
Extra fine Bonn scissors

Sharp/sharp, straight tips, 85 mm, 13 mm

Price
78,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips
  • Length:
    85 mm
  • Seq:
    03
  • Blade length:
    13 mm