Extra fine Bonn scissors
Sharp/sharp, curved tips, 85 mm, 13 mm
FSCI14085-08
Marketsource
These scissors are made of stainless steel.
- Type:Sharp/sharp, curved tips
- Length:85 mm
- Seq:02
- Blade length:13 mm
- Cat. No.:FSCI14085-08
These scissors are made of stainless steel.