Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spring scissors, angled to side

Spring scissors, angled to side

Sharp, angled to side tips, 100 mm, 1 mm, 0,125 mm
Catalog # FSCI15006-09
Marketsource
Supplier:   FINE SCIENCE TOOLS
Spring scissors, angled to side
Catalog # FSCI15006-09
Supplier:  FINE SCIENCE TOOLS
Marketsource
Spring scissors, angled to side
Spring scissors, angled to side

Sharp, angled to side tips, 100 mm, 1 mm, 0,125 mm

Price
217,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp, angled to side tips
  • Length:
    100 mm
  • Seq:
    01
  • Tip size:
    0,125 mm
  • Blade length:
    1 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.