Order Entry
Belgium
Orders LinkContactUsLinkComponent
Noyes spring scissors

Noyes spring scissors

Sharp, curved tips, 120 mm, 14 mm, 0,275 mm
Catalog # FSCI15011-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Noyes spring scissors
Catalog # FSCI15011-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Noyes spring scissors
Noyes spring scissors

Sharp, curved tips, 120 mm, 14 mm, 0,275 mm

Price
218,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp, curved tips
  • Length:
    120 mm
  • Seq:
    01
  • Tip size:
    0,275 mm
  • Blade length:
    14 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.