Order Entry
Belgium
Orders LinkContactUsLinkComponent
Noyes spring scissors

Noyes spring scissors

Sharp, straight tips, 120 mm, 14 mm, 0,275 mm
Catalog # FSCI15012-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Noyes spring scissors
Catalog # FSCI15012-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Noyes spring scissors
Noyes spring scissors

Sharp, straight tips, 120 mm, 14 mm, 0,275 mm

Price
210,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp, straight tips
  • Length:
    120 mm
  • Seq:
    02
  • Tip size:
    0,275 mm
  • Blade length:
    14 mm