Noyes spring scissors
Sharp, angled up tips, 120 mm, 14 mm, 0,275 mm
Catalogus # FSCI15013-12
Marketsource
Leverancier: FINE SCIENCE TOOLS
Ga naar:
Product Details & Documents
These scissors are made of stainless steel.
Specificaties
- Type:Sharp, angled up tips
- Length:120 mm
- Seq:03
- Tip size:0,275 mm
- Blade length:14 mm



