Order Entry
Belgium
Orders LinkContactUsLinkComponent
Micro scissors

Micro scissors

Sharp, angled to side tips, 145 mm, 2,5 mm, 0,175 mm
Catalog # FSCI15031-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Micro scissors
Catalog # FSCI15031-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Micro scissors
Micro scissors

Sharp, angled to side tips, 145 mm, 2,5 mm, 0,175 mm

Price
410,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp, angled to side tips
  • Length:
    145 mm
  • Seq:
    01
  • Tip size:
    0,175 mm
  • Blade length:
    2,5 mm