Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Bonn micro forceps

Stainless steel, 70 mm, 1×2 teeth, Straight, 0,3×0,25 mm, 0,45 mm
  FSCI11084-07
Marketsource
Bonn micro forceps
  FSCI11084-07
Marketsource
Bonn micro forceps
Bonn micro forceps

Stainless steel, 70 mm, 1×2 teeth, Straight, 0,3×0,25 mm, 0,45 mm

 
251,00 €
   
1 * 1 Pce
 
 
  • Length:
    70 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    1×2 teeth
  • Tip size:
    0,3×0,25 mm
  • Tip width:
    0,45 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.