Standard pattern forceps
Stainless steel, 130 mm, Serrated, Curved, 2,8×1,4 mm, 2,8 mm
Catalog # FSCI11001-13
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:130 mm
- Material:Stainless steel
- Seq:04
- Tip style:Serrated
- Tip size:2,8×1,4 mm
- Tip width:2,8 mm
- Tip shape:Curved



