Order Entry
Belgium
Orders LinkContactUsLinkComponent
S&T forceps

S&T forceps

JF-5, Inox, 110 mm, Standard, Straight, 0,3×0,25 mm
Catalog # FSCI00108-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
S&T forceps
Catalog # FSCI00108-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
S&T forceps
S&T forceps

JF-5, Inox, 110 mm, Standard, Straight, 0,3×0,25 mm

Price
250,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Type:
    JF-5
  • Length:
    110 mm
  • Material:
    Inox
  • Seq:
    02
  • Tip style:
    Standard
  • Tip size:
    0,3×0,25 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.