Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vitrectomy scissors

Vitrectomy scissors

Sharp, straight tips, 140 mm, 2,2 mm, 0,15 mm
Catalog # FSCI15036-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Vitrectomy scissors
Catalog # FSCI15036-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Vitrectomy scissors
Vitrectomy scissors

Sharp, straight tips, 140 mm, 2,2 mm, 0,15 mm

Price
677,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

For the finest microdissection, these stainless steel spring scissors have the smallest blades.

  • Autoclavable

The black handles are made of ribbed plastic to ensure a solid grip.

Specifications
  • Type:
    Sharp, straight tips
  • Length:
    140 mm
  • Seq:
    02
  • Tip size:
    0,15 mm
  • Blade length:
    2,2 mm