Order Entry
Belgium
Orders LinkContactUsLinkComponent
Live insect forceps

Live insect forceps

Stainless steel, 100 mm, Sharp, Straight, 0,9×0,15 mm
Catalog # FSCI26029-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Live insect forceps
Catalog # FSCI26029-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Live insect forceps
Live insect forceps

Stainless steel, 100 mm, Sharp, Straight, 0,9×0,15 mm

Price
24,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Tip style:
    Sharp
  • Tip size:
    0,9×0,15 mm
  • Tip shape:
    Straight