Order Entry
Belgium
Orders LinkContactUsLinkComponent
Standard pattern forceps

Standard pattern forceps

Stainless steel, 120 mm, Serrated, Straight, 2,5×1,35 mm, 2,5 mm
Catalog # FSCI11000-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Standard pattern forceps
Catalog # FSCI11000-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Standard pattern forceps
Standard pattern forceps

Stainless steel, 120 mm, Serrated, Straight, 2,5×1,35 mm, 2,5 mm

Price
16,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    120 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip size:
    2,5×1,35 mm
  • Tip width:
    2,5 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.