Surgical scissors, sharp
Sharp/sharp, straight tips, 130 mm, 42 mm
N° de catalogue FSCI14002-13
Marketsource
Fournisseur: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/sharp, straight tips
- Longueur:130 mm
- Seq:04
- Longueur de lame:42 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



