Surgical scissors, sharp-blunt
Sharp/blunt, straight tips, 145 mm, 47 mm
Catalog # FSCI14001-14
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Sharp/blunt, straight tips
- Length:145 mm
- Seq:06
- Blade length:47 mm



