Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Metzenbaum scissors

Blunt/blunt, straight tips, Toughcut® , 145 mm, 35 mm, +
Catalog # FSCI14116-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Metzenbaum scissors
Catalog # FSCI14116-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Metzenbaum scissors
Metzenbaum scissors

Blunt/blunt, straight tips, Toughcut® , 145 mm, 35 mm, +

Price
54,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips, Toughcut® 
  • Length:
    145 mm
  • Seq:
    03
  • Serrated:
    +
  • Blade length:
    35 mm