Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fine scissors, sharp

Fine scissors, sharp

Sharp/sharp, straight tips, 105 mm, 21 mm
Catalog # FSCI14060-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, sharp
Catalog # FSCI14060-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, sharp
Fine scissors, sharp

Sharp/sharp, straight tips, 105 mm, 21 mm

Price
58,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, straight tips
  • Length:
    105 mm
  • Seq:
    01
  • Blade length:
    21 mm