Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fine scissors, sharp-blunt

Fine scissors, sharp-blunt

Sharp/blunt, straight tips, 100 mm, 27 mm
Catalog # FSCI14028-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, sharp-blunt
Catalog # FSCI14028-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, sharp-blunt
Fine scissors, sharp-blunt

Sharp/blunt, straight tips, 100 mm, 27 mm

Price
56,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/blunt, straight tips
  • Length:
    100 mm
  • Seq:
    02
  • Blade length:
    27 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.