Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Fine scissors, sharp

Sharp/sharp, curved tips, 115 mm, 25 mm
Catalog # FSCI14061-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, sharp
Catalog # FSCI14061-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, sharp
Fine scissors, sharp

Sharp/sharp, curved tips, 115 mm, 25 mm

Price
59,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, curved tips
  • Length:
    115 mm
  • Seq:
    11
  • Blade length:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.