Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fine scissors, sharp

Fine scissors, sharp

Sharp/sharp, angled to side tips, 90 mm, 22 mm
Catalog # FSCI14063-09
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine scissors, sharp
Catalog # FSCI14063-09
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine scissors, sharp
Fine scissors, sharp

Sharp/sharp, angled to side tips, 90 mm, 22 mm

Price
67,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Sharp/sharp, angled to side tips
  • Length:
    90 mm
  • Seq:
    07
  • Blade length:
    22 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.