Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stevens Tenotomy scissors

Stevens Tenotomy scissors

Blunt/blunt, straight tips, 110 mm, 21 mm
Catalog # FSCI14066-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Stevens Tenotomy scissors
Catalog # FSCI14066-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Stevens Tenotomy scissors
Stevens Tenotomy scissors

Blunt/blunt, straight tips, 110 mm, 21 mm

Price
57,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    110 mm
  • Seq:
    02
  • Blade length:
    21 mm