Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mayo scissors

Mayo scissors

Blunt/blunt, straight tips, 170 mm, 45 mm
Catalog # FSCI14010-17
Marketsource
Supplier:   FINE SCIENCE TOOLS
Mayo scissors
Catalog # FSCI14010-17
Supplier:  FINE SCIENCE TOOLS
Marketsource
Mayo scissors
Mayo scissors

Blunt/blunt, straight tips, 170 mm, 45 mm

Price
47,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    170 mm
  • Seq:
    04
  • Blade length:
    45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.