Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mayo scissors

Mayo scissors

Blunt/blunt, curved tips, 170 mm, 45 mm
N° de catalogue FSCI14011-17
Marketsource
Fournisseur:   FINE SCIENCE TOOLS
Mayo scissors
N° de catalogue FSCI14011-17
Fournisseur:  FINE SCIENCE TOOLS
Marketsource
Mayo scissors
Mayo scissors

Blunt/blunt, curved tips, 170 mm, 45 mm

Prix
48,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, curved tips
  • Length:
    170 mm
  • Seq:
    03
  • Blade length:
    45 mm