Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mayo-Stille scissors

Mayo-Stille scissors

Blunt/blunt, straight tips, 170 mm, 45 mm
Catalog # FSCI14012-17
Marketsource
Supplier:   FINE SCIENCE TOOLS
Mayo-Stille scissors
Catalog # FSCI14012-17
Supplier:  FINE SCIENCE TOOLS
Marketsource
Mayo-Stille scissors
Mayo-Stille scissors

Blunt/blunt, straight tips, 170 mm, 45 mm

Price
48,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Documents

Specifications
  • Type:
    Blunt/blunt, straight tips
  • Length:
    170 mm
  • Seq:
    04
  • Blade length:
    45 mm