Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mayo-Noble scissors

Mayo-Noble scissors

Blunt/blunt, curved tips, 165 mm, 37 mm
Catalog # FSCI14015-17
Marketsource
Supplier:   FINE SCIENCE TOOLS
Mayo-Noble scissors
Catalog # FSCI14015-17
Supplier:  FINE SCIENCE TOOLS
Marketsource
Mayo-Noble scissors
Mayo-Noble scissors

Blunt/blunt, curved tips, 165 mm, 37 mm

Price
83,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

These scissors are made of stainless steel.

Specifications
  • Type:
    Blunt/blunt, curved tips
  • Length:
    165 mm
  • Seq:
    01
  • Blade length:
    37 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.