Mayo scissors
Blunt/blunt, curved tips, 150 mm, 39 mm
Catalog # FSCI14011-15
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These scissors are made of stainless steel.
Specifications
- Type:Blunt/blunt, curved tips
- Length:150 mm
- Seq:01
- Blade length:39 mm



