Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont #5 forceps

Dumont #5 forceps

#5, Dumostar, 110 mm, Biology, Straight, 0,05×0,02 mm
Catalog # FSCI11295-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #5 forceps
Catalog # FSCI11295-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #5 forceps
Dumont #5 forceps

#5, Dumostar, 110 mm, Biology, Straight, 0,05×0,02 mm

Price
58,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    #5
  • Length:
    110 mm
  • Material:
    Dumostar
  • Seq:
    07
  • Tip style:
    Biology
  • Tip size:
    0,05×0,02 mm
  • Tip shape:
    Straight