Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont forceps, micro-blunted tips

Dumont forceps, micro-blunted tips

#5, Inox, 110 mm, Standard, Straight, 0,1×0,06 mm
Catalog # FSCI11253-20
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont forceps, micro-blunted tips
Catalog # FSCI11253-20
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont forceps, micro-blunted tips
Dumont forceps, micro-blunted tips

#5, Inox, 110 mm, Standard, Straight, 0,1×0,06 mm

Price
39,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    #5
  • Length:
    110 mm
  • Material:
    Inox
  • Seq:
    03
  • Tip style:
    Standard
  • Tip size:
    0,1×0,06 mm
  • Tip shape:
    Straight