Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont forceps, micro-blunted tips

Dumont forceps, micro-blunted tips

#5/90, Inox, 110 mm, Standard, Angled (90°), 0,1×0,06 mm
Catalog # FSCI11253-29
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont forceps, micro-blunted tips
Catalog # FSCI11253-29
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont forceps, micro-blunted tips
Dumont forceps, micro-blunted tips

#5/90, Inox, 110 mm, Standard, Angled (90°), 0,1×0,06 mm

Price
46,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Type:
    #5/90
  • Length:
    110 mm
  • Material:
    Inox
  • Seq:
    01
  • Tip style:
    Standard
  • Tip size:
    0,1×0,06 mm
  • Tip shape:
    Angled (90°)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.