Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont #7 forceps

Dumont #7 forceps

#7, Titanium, 115 mm, Biology, Curved, 0,07×0,04 mm
Catalog # FSCI11272-40
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #7 forceps
Catalog # FSCI11272-40
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #7 forceps
Dumont #7 forceps

#7, Titanium, 115 mm, Biology, Curved, 0,07×0,04 mm

Price
51,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type:
    #7
  • Length:
    115 mm
  • Material:
    Titanium
  • Seq:
    2
  • Tip style:
    Biology
  • Tip size:
    0,07×0,04 mm
  • Tip shape:
    Curved