Dumont forceps, micro-blunted tips
#7, Inox, 120 mm, Standard, Curved, 0,17×0,1 mm
Catalog # FSCI11273-22
Marketsource
Supplier: FINE SCIENCE TOOLS
Dumont forceps, micro-blunted tips
Catalog # FSCI11273-22
Supplier: FINE SCIENCE TOOLS
Marketsource
Jump to:
Product Details & Documents
Specifications
- Type:#7
- Length:120 mm
- Material:Inox
- Seq:06
- Tip style:Standard
- Tip size:0,17×0,1 mm
- Tip shape:Curved
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



