Order Entry
Belgium
Orders LinkContactUsLinkComponent
Plastic forceps

Plastic forceps

Acetyl, 115 mm, Smooth, Straight, 1,5×0,4 mm
Catalog # FSCI11700-03
Marketsource
Supplier:   FINE SCIENCE TOOLS
Plastic forceps
Catalog # FSCI11700-03
Supplier:  FINE SCIENCE TOOLS
Marketsource
Plastic forceps
Plastic forceps

Acetyl, 115 mm, Smooth, Straight, 1,5×0,4 mm

Price
16,50 €
Log in for availability
1 * 10 Pce
Product Details & Documents

These acetyl forceps are acid resistant and able to withstand temperatures up to 464 °F (240 °C).

  • Strong, stiff plastic
  • Good fatigue life
  • Low moisture sensitivity
  • High resistance to solvents and chemicals
Specifications
  • Length:
    115 mm
  • Material:
    Acetyl
  • Seq:
    05
  • Tip style:
    Smooth
  • Tip size:
    1,5×0,4 mm
  • Tip shape:
    Straight