Order Entry
Belgium
Orders LinkContactUsLinkComponent
Plastic forceps

Plastic forceps

Acetyl, 115 mm, Smooth, Straight, 0,4×0,25 mm
Catalog # FSCI11700-00
Marketsource
Supplier:   FINE SCIENCE TOOLS
Plastic forceps
Catalog # FSCI11700-00
Supplier:  FINE SCIENCE TOOLS
Marketsource
Plastic forceps
Plastic forceps

Acetyl, 115 mm, Smooth, Straight, 0,4×0,25 mm

Price
16,50 €
Log in for availability
1 * 10 ST
Product Details & Documents

These acetyl forceps are acid resistant and able to withstand temperatures up to 464 °F (240 °C).

  • Strong, stiff plastic
  • Good fatigue life
  • Low moisture sensitivity
  • High resistance to solvents and chemicals
Specifications
  • Length:
    115 mm
  • Material:
    Acetyl
  • Seq:
    03
  • Tip style:
    Smooth
  • Tip size:
    0,4×0,25 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.