Dumont #5 forceps
#5, Dumoxel, 110 mm, Standard, Straight, 0,1×0,06 mm
Catalogus # FSCI11251-30
Marketsource
Leverancier: FINE SCIENCE TOOLS
Ga naar:
Product Details & Documents
Specificaties
- Type:#5
- Length:110 mm
- Material:Dumoxel
- Seq:03
- Tip style:Standard
- Tip size:0,1×0,06 mm
- Tip shape:Straight



