Order Entry
Belgium
Orders LinkContactUsLinkComponent
Moria Iris forceps

Moria Iris forceps

MC32, Inox, 100 mm, Serrated, Straight, 0,5×0,3 mm, 0,5 mm
Catalog # FSCI11370-32
Marketsource
Supplier:   FINE SCIENCE TOOLS
Moria Iris forceps
Catalog # FSCI11370-32
Supplier:  FINE SCIENCE TOOLS
Marketsource
Moria Iris forceps
Moria Iris forceps

MC32, Inox, 100 mm, Serrated, Straight, 0,5×0,3 mm, 0,5 mm

Price
147,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Type:
    MC32
  • Length:
    100 mm
  • Material:
    Inox
  • Seq:
    02
  • Tip style:
    Serrated
  • Tip size:
    0,5×0,3 mm
  • Tip width:
    0,5 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.