Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dumont #5 forceps

Dumont #5 forceps

#5, Inox, teflon coated, 110 mm, Standard, Straight, 0,1×0,06 mm
Catalog # FSCI11626-11
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #5 forceps
Catalog # FSCI11626-11
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #5 forceps
Dumont #5 forceps

#5, Inox, teflon coated, 110 mm, Standard, Straight, 0,1×0,06 mm

Price
47,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Type:
    #5
  • Length:
    110 mm
  • Material:
    Inox, teflon coated
  • Seq:
    02
  • Tip style:
    Standard
  • Tip size:
    0,1×0,06 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.