Order Entry
Belgium
Orders LinkContactUsLinkComponent
Graefe forceps

Graefe forceps

Titanium, 100 mm, Serrated, Curved, 1,2×0,9 mm, 1,2 mm
Catalog # FSCI11652-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Graefe forceps
Catalog # FSCI11652-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Graefe forceps
Graefe forceps

Titanium, 100 mm, Serrated, Curved, 1,2×0,9 mm, 1,2 mm

Price
98,50 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Titanium
  • Seq:
    10
  • Tip style:
    Serrated
  • Tip size:
    1,2×0,9 mm
  • Tip width:
    1,2 mm
  • Tip shape:
    Curved