Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid sampler, SiloDrill

Solid sampler, SiloDrill

Solid sampler, Stainless steel V2A (1.4301), 1500 mm, 90 mm, 400 ml
Catalog # 300-0108
Supplier:   BURKLE
Solid sampler, SiloDrill
Catalog # 300-0108
Supplier:  BURKLE
Solid sampler, SiloDrill
Solid sampler, SiloDrill

Solid sampler, Stainless steel V2A (1.4301), 1500 mm, 90 mm, 400 ml

Price
5 630,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

When bulk goods are transported, they may separate out and surface samples may not be representative. The sampler is opened manually once it has reached the required depth.

  • Chamber is opened and closed manually
  • Drill tip for easy boring
  • Using extension rods, samples are taken from depths of up to 3,5 metres

Documents

Specifications
  • Ø:
    90 mm
  • Volume:
    400 ml
  • Description:
    Solid sampler
  • Length:
    1500 mm
  • Material:
    Stainless steel V2A (1.4301)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Extension rod, 1000 mm
    Extension rod, 1000 mm
    300-1020
    Log in for availability
    1 * 1 ST - 228,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 202,00 €