Hotplates
350×350 mm, 130...370 °C, 2200 W, Hotplate, HT 13, aluminium alloy plate , 358×358×170 mm
Catalog # GESTHT13
Supplier: GESTIGKEIT HARRY
Jump to:
Product Details & Documents
Specifications
- Heating area:350×350 mm
- Heating capacity:2200 W
- Temp.:130...370 °C
- Seq:11
- W×D×H:358×358×170 mm
- Type:Hotplate, HT 13, aluminium alloy plate



